Buy more than* S$200* and get FREE SHIPPING

MS Floor Chemical Mop Unit

4.00 (4)
Material (thread)
100% cotton
Material (Handle Part)
there is AAS resin gluing membrane in the 22.2phi steel pipe
Color
Yellow
Overall Length (mm)
1250
...see all>
Product Options
ADD TO CART
Type Weight (g) Width (cm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Weight (g) Width (cm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Main body S About 658 About 42 25cm 1PC 1 CL-868-510-0 07099084 -
Discontinued
[x]
Main body L About 819 About 60 40cm 1PC 1 CL-868-530-0 07099093 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Store floor cleaning
5
From Japan
On 2014-09-20 18:41:12
I am using it for the floor cleaning of the store It is small but it is easy to enter into small parts Convenient dust caught will be beautiful without missing
This review is about item#07099084.
Indoor (flooring) cleaning
1
From Japan
On 2011-10-15 08:21:25
Shortly after purchase the handle of the mop body and the joint part of the mop will be damaged (for reference, use is polite). Since I have purchased a spare mop thread, I inquired about the purchase method of only the damaged part against MonotaRO and manufacturer's Teramoto, but an incomplete reply of "unable to correspond". Why does Teramoto of the manufacturer know that it was damaged (?)? The attitude as a manufacturer is unknown.
This review is about item#07099093.
Clean office floor
5
From Japan
On 2010-09-21 10:40:29
I think that it is easy to use for the price.
This review is about item#07099093.
Transfer from Duskin Floor Mop
5
From Japan
On 2009-01-16 11:46:44
A place lighter than Duskin is better. I am satisfied with the cleaning effect as well. It was the decisive factor to be able to easily purchase a spare. It is appreciated if you can also sell spray with wax effect. (Mop regeneration spray has already been purchased)
This review is about item#07099084.

Related Products