Buy more than* S$200* and get FREE SHIPPING

Squeezer

4.00 (2)
Material (roller pedal)
PVC
Material (outer frame)
Steel
Material (tank)
P.P
Dimensions (Width W x Depth D x Height H) (mm)
310 x 360 x 295 (tank only)
Tank Capacity (L)
14 (maximum)
Color
Blue
Weight (kg)
About 2.9
TRUSCO Part Number
296-8142
Specification
Handle type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SQ460-000X-MB 07694163 97.99 SGD
In stock
ADD TO CART

Related Products