Buy more than* S$200* and get FREE SHIPPING

SP Chemical Mop Replacement, Yellow

4.50 (2)
Type
Spare
Material
Yarn: 100% cotton, fabric: 100% cotton
...see all>
Product Options
ADD TO CART
Width (cm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Width (cm) Standard Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 42 25cm 1PC 1 CL-808-810-0 07099102 15.99 SGD
Shipped after 2018-04-23
About 60 40cm 1PC 1 CL-808-830-0 07099111 26.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cleaning office
4
From Japan
On 2014-10-21 15:05:10
I do not get along well because the size is slightly different from the body of mop (maker unknown), but I think whether it is good to use once. It is saved if the vertical and horizontal sizes of the main body insertion part are written.
This review is about item#07099111.
Cleaning flooring
5
From Japan
On 2013-10-11 14:31:12
It is light so it is easy to use.
This review is about item#07099102.

Related Products