Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

40cm Dryer Spare

5.00 (2)
Material (tip rbber)
Neoprene
Material (head)
Chromate plated steel
Width (mm)
400
Type
Spare
TRUSCO Part Number
296-8045
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-370-440-0 06319722 6.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning after work
5
From Japan
On 2017-08-17 14:41:32
Just by changing the tip, the function was fully recovered. There is no complaint at this price. Early from ordering to arrival of luggage, it was very helpful.
This review is about item#6319722.
Cleaning the factory
5
From Japan
On 2016-02-14 12:22:28
Because the position of the mounting hole did not match, I drilled a hole and processed it. I can use it without fear of it.
This review is about item#06319722.

Related Products