NoteBuy more than* S$200* and get FREE SHIPPING

Floor Wiper Refill

Height rubber (mm)
120
Material (tip rbber)
Neoprene
Material (head)
Steel chromate plating
Standard
Spare 90cm
Weight (g)
373
Width (mm)
900
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CL-370-520-0 05759241 -
Discontinued
[x]

Related Products