Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Purpose Material (head) Material (tip rbber) Standard Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Material (head) Material (tip rbber) Standard Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Window washing ABS resin Synthetic rubber 24cm About 240 1PC 1 CL-507-024-0 06957176 11.23 SGD
In stock
- - - 36 - 1pc 1 CL-507-036-0 88132012 16.66 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 2
1 star 0
Review Rating: 3.80
5 Customer Reviews
The reviews are automatic translation.
Dehydration of bath (UB)
2
From Japan
On 2016-04-28 14:34:30
I thought it would have been better to buy a wider one. Other than that, I was generally satisfied.
This review is about item#06957176.
House cleaning
5
From Japan
On 2015-08-31 22:14:01
Satisfied
This review is about item#88132012.
Drainage after car wash [window]
5
From Japan
On 2015-03-10 18:17:29
Mainly use rubber only. The size is moderate, light and easy to use.
This review is about item#06957176.
Wiping the car window on a rainy day
5
From Japan
On 2014-06-13 14:49:19
The feeling of use of the drain on the rubber side is outstanding. The hands were a bit short, so I improved them myself.
This review is about item#06957176.
Window wiping (water removal)
2
From Japan
On 2012-12-31 15:45:54
It is hard to use moisture even though the use part thinks more, I used it several times but it is hard.
This review is about item#06957176.

Related Products