Scotch Brite Light Cleaning Scrubbing Brush S
[x]close
Scotch Brite Light Cleaning Scrubbing Brush S
(2)
Feature
* Products that meet your criteria are shown in
table below.
Purpose Cleaning of eating utensil and kitchen equipment
Color Yellow / white
Dimension (mm) 65x120
Material Non-woven polyester antimicrobial urethane sponge / cloth (do not contain abrasive particles)
TRUSCO Part Number 000-1597
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
2
4 star
0
3 star
0
2 star
0
1 star
0
Review Rating:
2 Customer Reviews
The reviews are automatic translation.
On-site (cleaning) work
From Japan
On 2015-03-03 14:31:46
This sardine is useful with just good size and hardness. If you can, you will be able to distinguish between different colors depending on the location ... if there is a color difference ... I think.
Cleaning work in general.
From Japan
On 2012-07-16 18:47:19
Ease of use is outstanding.
Customers Who Bought This Item Also Bought
Related Products
Top