Buy more than* S$200* and get FREE SHIPPING

Dust Mask Filter, RL2

5.00 (1)
AS ONE Part Number
1-8242-11
Particle Collection Efficiency (%)
96 or more
Filtration Number
Mechanical filter
Mounting Method
Screw type
Classification
RL2
Type
Filters / filtration material
TRUSCO Part Number
331-6467
Compatible
(Mask) DR-28L2W, DR80L2W, DR185L2W
Specification
Active carbon fiber containing filter
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set(10PC) 1 L2W 03338185 70.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Prevention of dust suction
5
From Japan
On 2015-02-06 09:09:26
Many invisible dusts are flying during the polishing operation, and it is safe to wear these masks. However, as the performance is good, the price will be high, so the effect may actually be getting thin, but I will continue to use one mask for a long time. Among them, those who bought it here was cheaper than I had so far, so I was saved. In terms of luxury, we would like you to sell cheap high-performance masks with original products.
This review is about item#03338185.

Related Products