Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Tube, Twin 2 Parallel

5.00 (2)
...see all
Product Options
ADD TO CART
Weight (g) Rated Average Lifespan (hours) Tube Length (mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Color Temperature (K) Type Lamp Current (A) Color Rating Life (Hours) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Rated Average Lifespan (hours) Tube Length (mm) Rated Lamp Power (W) Total Luminous Flux (Lm) Connector Pipe Diameter (phi mm) Color Temperature (K) Type Lamp Current (A) Color Rating Life (Hours) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
256 7500 319 55 4350 GY10q-7 20 5000 Compact fluorescent lamps 0.67 Natural color 7500 55WFML form   1PC 1 FML55EX-N 03354267 29.59 SGD
In stock
- 6000 143 27 1600 GX10q-4 16.7 - Compact form fluorescence lamp - Natural color - 27WFML type   1PC 1 FML27EX-N 01918795 17.96 SGD
In stock
- 7500 244 36 2900 GX10q-6 20 - Compact fluorescent lamps 0.435 Natural color - 36WFMLtype   1PC 1 FML36EX-N 06702202 24.42 SGD
In stock
72 6000 116 13 850 GX10q-2 16.7 5000 Compact fluorescent lamps 0.3 Natural color 6000 13WFML type   1PC 1 FML13EX-N 06702193 15.37 SGD
In stock
190 7500 244 36 2900 GX10q-6 20 3000 - 0.435 - - -   1pc 1 FML36EX-L 35054975 27.27 SGD
In stock
256 7500 319 55 4350 GY10q-7 20 3000 - 0.670 - - - *[No return] You cannot return this product. For details, see FAQ. 1pc 1 FML55EX-L 35054993 32.98 SGD
Shipped after 2017-05-02
- 6000 100 9 550 GX10q-1 16.7 - - - - - -   1pc 1 FML9EX-L 20097035 15.48 SGD
In stock
- 6000 129 18 1100 GX10q-3 16.7 - Compact form fluorescence lamp - Natural color - 18WFML type   1PC 1 FML18EX-N 01918786 16.67 SGD
In stock
369 7500 420 96 7500 GY10q-8 22 5000 - 0.820 - 7500 -   1pc 1 FMR96EX-N/A 07177107 43.22 SGD
Shipped after 2017-04-28
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Desk lighting stand
5
From Japan
On 2013-02-18 15:36:09
Because it decided the model number of the fluorescent lamp, it is hit in the purchase, but I have only to choose the manufacturer and the store price, at the close of the retailers 2 shop was both ¥ 1,580. This time, received the guidance of campaign code, which can be purchased at ¥ 1,080 by where I am allowed to use, also "mini-delta Thunder" wanted than daily basis we also glad can be purchased at the same time inexpensive. I also want to I will continue to campaign like this in the future. However, the target date of campaign I want a margin of 2, 3 days position, not as long as the day. That also confirmed the mail this time Since it was about 30 minutes at 23, because I thing there was want to the other did not have time to check. I hope the next campaign.
This review is about item#01918795.
As it used to illuminate the hand at the time of personal computer use
5
From Japan
On 2011-02-27 21:50:58
Brightness preeminent in satisfaction
This review is about item#01918795.

Related Products