Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fluorescent Light Tube, Twin 3

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
5000
Luminescent Color
Palook color
Rating Life (Hours)
10000
Color
Palook color
...see all>
Product Options
ADD TO CART
Weight (g) Type Dimensions (Glass Tube Diameter x Length) (mm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Type Dimensions (Glass Tube Diameter x Length) (mm) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Connector Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
74 16WFHT form 12.5x98/114 16 0.21 1200 GX24q-2 1PC 1 FHT16EXN 10012606 19.99 SGD
In stock
82 24WFHT type 12.5x112.5/128.5 24 0.3 1800 GX24q-3 1PC 1 FHT24EXN 06702227 21.99 SGD
In stock
107 42WFHT type 12.5x150/166 42 0.32 3200 GX24q-4 1PC 1 FHT42EXN 06702245 29.99 SGD
In stock
91 32WFHT type 12.5x129/145 32 0.32 2400 GX24q-3 1PC 1 FHT32EXN 06702236 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
It is used for lighting of office buildings, cafeterias, corridors and toilets.
5
From Japan
On 2017-09-07 09:05:47
I am satisfied because it is easy to replace and quite bright. Currently, I use the day white color.
This review is about item#6702227.
Down lighting
5
From Japan
On 2013-02-15 15:31:37
It is neat, bright and satisfying. I expect a lifetime of about six years.
This review is about item#06702227.
I am using it for the downlight of the store
5
From Japan
On 2013-02-15 15:30:03
It is neat and bright. I'm happy if my life span is six years.
This review is about item#06702236.

Related Products