Buy more than* S$200* and get FREE SHIPPING

Fluorescent Light Tube, Para Light 2

5.00 (1)
Rated Average Lifespan (hours)
6000
Mean Color Rendring Rating (Ra)
84
Rating Life (Hours)
6000
Pipe Diameter (phi mm)
16.5
...see all
Product Options
ADD TO CART
Lamp Current (A) Total Luminous Flux (Lm) Connector Type Color Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lamp Current (A) Total Luminous Flux (Lm) Connector Type Color Type Color Temperature (K) Tube Length (mm) Rated Lamp Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
0.375 1070 GX10q-3 Compact fluorescent lamp (Pararaito 2) Hairumikku bulb color 18WFDL form 3000 127 18 1Box(10PC) 1 FDL18EX-L 03331054 90.31 SGD
In stock
0.61 1550 GX10q-4 Compact fluorescent lamps (para Lite 2) Heil Mick N 27WFDL type 5000 138 27 1Box(10PC) 1 FDL27EX-N 03397931 100.65 SGD
In stock
0.61 1550 GX10q-4 Compact fluorescent lamps (para Lite 2) High lumic electric bulb color 27WFDL type 3000 138 27 1Box(10PC) 1 FDL27EX-L 05699443 100.65 SGD
In stock
0.3 800 GX10q-2 Compact fluorescent lamps (para Lite 2) Heil Mick electric lamp color 13WFDL type 3000 116 13 1Box(10PC) 1 FDL13EX-L 05800252 87.73 SGD
In stock
0.375 1070 GX10q-3 Compact fluorescent lamps (para Lite 2) High lumic N 18WFDL form 5000 127 18 1Box(10PC) 1 FDL18EX-N 05800261 90.31 SGD
In stock
0.3 800 GX10q-2 - - - 5000 116 13 1box(10pc) 1 FDL13EX-N 35059613 96.91 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Office entrance lobby and toilets for lighting
5
From Japan
On 2015-07-23 14:04:40
Recently, it is the various places of down lights in the office from the fluorescent color in daylight white, bright and whitish.
This review is about item#05699443.