Buy more than* S$200* and get FREE SHIPPING

Sensor Light Steel Band

5.00 (1)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Length (mm)
900
Compatible
Light sensor: ESL-BH100, ELS-BH200, ELS-BH150, ESL-PH100
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESL-SB 07225653 7.74 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Mounting of the sensor light
5
From Japan
On 2013-05-21 13:16:03
Since the thin stainless steel band was struggling not hard to find, it was very helpful. Immediately, it was attached. Since the long and up to 90 centimeters in length, it was able to be attached to the thick pillars. We are very satisfied.
This review is about item#07225653.

Related Products