Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Earthquake-Proof Halogen Type Floodlight

1.80 (5)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Maximum Clamping Width (mm)
100
Lamp
VIBRATION-RESISTANT HALOGEN BULB 500 W
Dimensions (Width W x Depth D x Height H) (mm)
About 185x160x485
Rated Power Consumption (W)
500
Rated Frequency (Hz)
50/60
Cord Length (m)
About 2
Rated Voltage (V)
100
Color
Gray
Weight (kg)
About 1.37
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CTW-500C 09996883 36.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 1
1 star 3
Review Rating: 1.80
5 Customer Reviews
The reviews are automatic translation.
Attach to Deck
1
From Japan
On 2014-11-20 08:47:32
Halogen lamps used, it has not arrived, at last, it ceases to catch in one month. I think that it will not be subjected to shocks because it uses it fixed, but ... When I try to disassemble the lamp was broken. Since it attaches carefully at the time of installation, it seems that it was damaged during transportation. The lamp was broken. (The connection on the right side was missing) Although it was written as earthquake resistant type, is it true? Because it was cheap, it can not be helped, but it is regrettable.
This review is about item#09996883.
Night gardening
4
From Japan
On 2014-06-16 22:36:03
I think that it is very bright and convenient product.
This review is about item#09996883.
For in-fact work
2
From Japan
On 2013-09-04 14:03:45
I can not fix my neck. worst!
This review is about item#09996883.
For night work
1
From Japan
On 2009-12-25 16:36:19
There is no strength of the clamp, so the clamp is broken immediately at the time of tightening and it is not usable. After all it is leaning and using it.
This review is about item#07658856.
Auxiliary light during work / photography
1
From Japan
On 2008-12-07 17:09:19
Whether the main body is bad or the attached light bulb is bad, immediately cause the ball to run out. There are individual differences, but severe things are not used for one week (5 days) by using 7 to 8 hours a day. The same is true for earthquake-resistant halogen bulbs purchased as spares. Items made by famous manufacturers are catalog specs and have about 2,000 hours. Because price is price, we do not want equivalent performance, but it is a problem that we do not have 100 hours at all. (Although the lifetime of the lamp is certainly not specified in the catalog of this product, it does not mean to purchase again in the world of low-cost baddies. Also, although it is of rainproof type, there is no sealing of the glass screen. Although we purchased multiple units this time, some glass plates and the body are ceiling securely, others are opened a few millimeters between the sealing end and the end. Is it safe to say rain? Is it good to clean up? Is it? The matter of the bulb out is good, anyway individual differences in quality are too violent. Because it is not drawing a habitat ...
This review is about item#07658865.

Related Products