Buy more than* S$200* and get FREE SHIPPING

NEC Fluorescent Lamp HGX

5.00 (3)
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Compatible Glow Starter
FG-1E, FE-1E
Rated Average Lifespan (hours)
6000
Tube Length (mm)
205
Rated Lamp Power (W)
18
Lights Form
Glow starter type
Pipe Diameter (phi mm)
29
Current (A)
0.365
Weight (g)
130
...see all>
Product Options
ADD TO CART
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Total Luminous Flux (Lm) Color Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1370 Electric lamp color 20 type 1PC 1 FCL20EX-L/18-X 35014804 10.99 SGD
In stock
1400 Lunch white Type 20 1PC 1 FCL20EX-N/18-X 35014786 10.99 SGD
In stock
1320 Daylight color 20 type 1PC 1 FCL20EX-D/18-X 35014795 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Lighting of the storeroom
5
From Japan
On 2018-02-28 14:32:23
Among FCL type 20 W being expensive, we were able to purchase relatively cheaply and it was saved.
This review is about item#35014786.
Ceiling light in the washroom
5
From Japan
On 2017-11-06 17:33:19
I'd like to replace it with an LED fixture, but as the current fixture is new, it will be a while I plan to use it.
This review is about item#35014786.
Normal use
5
From Japan
On 2014-12-08 08:56:34
It was sized because it was not handled easily in isolated islands.
This review is about item#35014786.