Buy more than* S$200* and get FREE SHIPPING

Panasonic Multi-halogen Lamp, Standard

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Color Temperature (K)
4300
Mean Color Rendring Rating (Ra)
70
Rating Life (Hours)
9000
Connector
E39
Type
Fluorescent type
...see all
Product Options
ADD TO CART
Lighting Direction Compatible Stabilizer Mercury Lamp (W) Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Lighting Direction Compatible Stabilizer Mercury Lamp (W) Outside Tube Diameter (phi mm) Lamp Voltage (V) Rated Lamp Power (W) Lamp Current (A) Total Luminous Flux (Lm) Type Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Face down 400 120 130 400 3.3 30500 L TYPE, MERCURY LIGHT STABLE SOLID FORMS 285 1PC 1 MF400 L/BU-P 35055237 -
Discontinued
[x]
Downward 300 120 130 300 2.5 21500 L type 285 1PC 1 MF300 L/BU-P 07330985 -
Discontinued
[x]
Downward 250 90 130 250 2.1 16000 L type 240 1PC 1 MF250 L/BU-P 07330976 -
Discontinued
[x]
Downward 200 90 120 200 1.9 11000 L type 240 1PC 1 MF200 L/BU-P 07330967 -
Discontinued
[x]
ADD TO CART

Related Products