Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Valve Diameter (phi mm)
30
Rated Lamp Power (W)
10
Rating Life (Hours)
About 1500
Connector
E-17
Voltage (V)
110
Color
Clear
Overall Length (mm)
48
Type
10W type
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G-128H 07695931 2.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products