Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Panasonic Fluorescent Light 40W

4.71 (7)
Rated Average Lifespan (hours)
12000
Tube Length (mm)
1198
Connector
G13
Pipe Diameter (phi mm)
32.5
...see all>
Product Options
ADD TO CART
Type Rated Lamp Power (W) Total Luminous Flux (Lm) Current (A) Set Contents Lights Form Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Rated Lamp Power (W) Total Luminous Flux (Lm) Current (A) Set Contents Lights Form Type Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
40W form 40 3450 0.42 - Rapid-start Straight tube fluorescent lamp Natural color 1Box(25PC) 1 FLR40S EX-N/M X 01918463 319.99 SGD
In stock
40W power-saving type 36 3450 0.44 - Rapid-start Straight tube fluorescent lamp Natural color 1Box(25PC) 1 FLR40S EX-N/M-X 36 01918472 319.99 SGD
In stock
40W power-saving type 36 3240 0.44 - Rapid-start Straight tube fluorescent lamp Cool color 1Box(25PC) 1 FLR40S EX-D/M-X 36 03344783 319.99 SGD
In stock
- 40 3450 0.42 - - - - 1box(25pc) 1 FLR40S, EX-N/M, X/25K 01918025 -
Discontinued
[x]
40W energy-saving type 36 3450 0.44 FLR40S, EX-N / M-X, 36 X 10 Rapid start type Straight tube fluorescent lamps Natural color 1Box(10PC) 1 FLR40S EX-N/M-X 36/10K 35055772 139.99 SGD
In stock
40W energy-saving type 36 3250 0.44 FLR40S, EX-D / M-X, 36 X 10 Rapid start type Straight tube fluorescent lamps Cool colors 1Box(10PC) 1 FLR40S EX-D/M-X 36/10K 35055781 139.99 SGD
In stock
40W energy saving type 36 3240 0.44 - Rapid start Straight tube fluorescent lamp Cool color 1Box(4PC) 1 FLR40S EX-D/M-X 36/4K 08733261 50.99 SGD
In stock
40W energy-saving type 36 3450 0.44 - Rapid start type Straight fluorescent lamps Natural color 1Box(4PC) 1 FLR40S EX-N/M-X 36/4K 08733252 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.71
7 Customer Reviews
The reviews are automatic translation.
Lighting in the factory
5
From Japan
On 2018-04-04 10:20:14
Since it is used in places inside the factory, it can be purchased collectively, and the amount is saved because it can be delivered cheaply.
This review is about item#35055772.
Lighting in the clinic
5
From Japan
On 2017-06-12 17:29:14
I still bought a starter-type fluorescent tube by mistake from another company, and I was in trouble by the thickness unless it was a rapid starter type person. I was able to purchase Rapid Starter from your company this time and it was saved.
This review is about item#8733252.
Exchange when the ball runs out
4
From Japan
On 2017-06-05 14:33:10
There are things like mail-order and it is very helpful to point directly to the company. Reducing the time it takes to shuttle home electronics stores is effective.
This review is about item#01918472.
It is a fluorescent lamp of the office
4
From Japan
On 2017-03-29 09:45:13
Inventory management is easy with purchase at once. I am gradually changing the fluorescent light of the office
This review is about item#35055781.
Office use
5
From Japan
On 2016-06-16 08:28:31
I used it to exchange the light bulb in the office. I am satisfied with omitting the trouble of going to buy (long bags).
This review is about item#03344783.
In-plant use
5
From Japan
On 2016-03-30 14:47:37
I purchased it because it is troublesome to go to buy because it has length. (It was cheaper than the local mass merchandisers) It was good that we shipped on the day and arrived early. Although packing was polite, packing paper was packed in a box larger than the contents, but packing paper was packed, but we are in trouble with disposal. I would like you to reduce the packing paper in a box that fits the size. There is not much for the product.
This review is about item#35055772.
Electricity at the factory
5
From Japan
On 2014-09-12 13:45:46
I was in trouble to go to buy because such long ones. Purchase unit is also less easy to buy.
This review is about item#35055781.

Related Products