Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Shatterproof Fluorescent Lamp

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Average Lifespan (hours)
10000
Tube Length (mm)
1198
Rated Lamp Power (W)
32 (time of high output: 45)
Total Luminous Flux (Lm)
1720 (the time of high output: 2300)
Lights Form
Hf equipment dedicated
Connector
G13
Pipe Diameter (phi mm)
25.5
Current (A)
0.255 (high power: 0.425)
Type
Straight tube fluorescent lamp
Color
Pure yellow
Type
32W form
Application
For semiconductors
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(25PC) 1 FHF32Y-F P 01918585 -
Discontinued
[x]
ADD TO CART

Related Products