Buy more than* S$200* and get FREE SHIPPING

Wall Mount Fan

5.00 (1)
Material (vane)
Plastic
Operating Noise (dB)
Maximum 68 (60Hz)
Maximum Air Volume (m3/min)
215/245
Maximum Wind Speed (m/min)
405/465
Oscillating Angle (Degrees)
87
Power Consumption (W) (50/60 Hz)
120/180
Blade Diameter (cm)
45
Cord Length (m)
The power cord supplied with the 2m extension cord 8m speed controller to the power cord 1.8m speed controller from the main body
Power (V)
Single-phase 100
Cycle(Hz)
50/60
Type
Continuously variable speed control type
Weight (kg)
9.3
TRUSCO Part Number
390-6451
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SF-45MV-1VP 02351894 459.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
For work site
5
From Japan
On 2015-08-11 18:52:02
It is the third repeater. It is hot, it has no place to put, but perfect for such a hot place. It may be ripe again.
This review is about item#02351903.