Buy more than* S$200* and get FREE SHIPPING

Counter sink 6 pair set

4.50 (2)
Point Angle (Degree)
90
Number of Blades
3
...see all
Product Options
ADD TO CART
Material Surface Processing Case Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Surface Processing Case Dimension (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed-steel (HSS) - Length 155 x width 111 x height 35 1Set(6PC) 1 No.6277 set 05736175 259.90 SGD
In stock
HSS (high speed steel) HSS Titanium nitride coating (TiN coating) Vertical side 155x 111x high 35 1Set(6PC) 1 No.6277TG Set 07658935 329.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Chamfer of hole
4
From Japan
On 2010-01-20 10:45:03
Although there is no problem as a counter sink, since the attached handle is for the sink of the thickest shank, since the sink fixation method is a single female screw, the center shifts in the thin shank sink, and it is difficult to use because it is not fixed enough.
This review is about item#05736175.
Chamfering processing of SUS. It is used for chamfering of SS.
5
From Japan
On 2010-01-20 09:06:43
Although I spend a considerable amount of time since I bought it. There is only high and things are pretty good! It is very excellent in cutting ability, and it is also possible to chamfer from a small hole of a sten to a large hole GOOD
This review is about item#05736175.

Related Products