Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

T gun tap - oversize

5.00 (2)
...see all>
Product Options
ADD TO CART
Material Screw Length l (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Chamfer Length Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Screw Length l (mm) Shank Diameter d (phi mm) Surface Processing Pricision Overall Length L (mm) Number of Flutes Screw Diameter Pitch (mm) Chamfer Length Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
High-speed tool steel (HSSV) 8 3 Homo processing GT5 40 2 M2 0.4 5 Mt. M10 following is the projected center. 1PC 1 O-TGN M2x0.4 GT5 05812265 19.99 SGD
Shipped after 2018-05-07
High-speed tool steel (HSSV) 19 6 Homo processing GT8 62 3 M6 1 5 mountain - 1PC 1 O-TGN M6x1 GT8 05812326 9.99 SGD
Shipped after 2018-05-07
High-speed tool steel (HSSV) 9.5 3 Homo processing GT5 42 2 M2.3 0.4 5 mountain - 1PC 1 O-TGN M2.3x0.4 GT5 05812274 13.99 SGD
Shipped after 2018-05-07
High-speed tool steel (HSSV) 9.5 3 Homo processing GT5 44 2 M2.6 0.45 5 mountain - 1PC 1 O-TGN M2.6x0.45 GT5 05812283 11.99 SGD
Shipped after 2018-05-07
High-speed tool steel (HSSV) 11 4 Homo processing GT7 46 3 M3 0.5 5 mountain - 1PC 1 O-TGN M3x0.5 GT7 05812292 9.99 SGD
In stock
High speed tool steel (HSSV) 13 5 Homogenized processing GT7 52 3 M4 0.7 5 pile M10 BELOW WILL BE THE SHAFT CENTER. 1PC 1 O-TGN M4x0.7 GT7 05812301 8.99 SGD
In stock
High speed tool steel (HSSV) 16 5.5 Homogenized processing GT8 60 3 M5 0.8 5 pile M10 BELOW WILL BE THE SHAFT CENTER. 1PC 1 O-TGN M5x0.8 GT8 05812317 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is used for automatic door parts.
5
From Japan
On 2017-05-16 07:40:00
If it was a tap which was used before, plating does not enter inspection gauge, T gun tap over size changed, plating inspection gauge entered without problem, sharpness is also better than before.
This review is about item#05812301.
Threading of pressed products
5
From Japan
On 2014-03-16 19:32:37
It is short.
This review is about item#05812317.

Related Products