Buy more than* S$200* and get FREE SHIPPING

T spiral tap deep hole

Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Purpose
For general mild steel
Chamfer Lc
2.5P
Chamfer
2.5P
Screw Type
M
...see all>
Product Options
ADD TO CART
Overall Length L (mm) Screw Length (mm) Number of Flutes Dimension dn (phi mm) Screw Diameter Shank Diameter (mm) Pitch (mm) Dimensions LN (mm) Angle Width K (mm) Screw Length L1 (mm) Dimensions Lk (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length L (mm) Screw Length (mm) Number of Flutes Dimension dn (phi mm) Screw Diameter Shank Diameter (mm) Pitch (mm) Dimensions LN (mm) Angle Width K (mm) Screw Length L1 (mm) Dimensions Lk (mm) Shank Diameter d (phi mm) Pricision Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
46 3.5 3 2.4 M3 4 0.5 22 3.2 3.5 6 4 GT6 1pc 1 TSP-DH M3x0.5 GT6 05811915 13.99 SGD
Shipped after 2018-04-27
48 4.2 3 2.8 M3.5 4 0.6 22 3.2 4.2 6 4 GT6 1pc 1 TSP-DH M3.5x0.6 GT6 05811924 13.99 SGD
Shipped after 2018-04-27
88 14 3 11.4 M14 10.5 1.5 42 8 14 11 10.5 GT8 1pc 1 TSP-DH M14x1.5 GT8 05812037 42.99 SGD
Shipped after 2018-04-27
62 7 3 4.8 M6 6 1 31 4.5 7 7 6 GT6 1pc 1 TSP-DH M6x1 GT6 05811951 12.99 SGD
Shipped after 2018-04-27
100 17.5 3 14.9 M18 14 2.5 48 11 17.5 14 14 GT9 1pc 1 TSP-DH M18x2.5 GT9 05812064 72.99 SGD
Shipped after 2018-04-27
115 17.5 4 18.9 M22 17 2.5 55 13 17.5 16 17 GT9 1pc 1 TSP-DH M22x2.5 GT9 05812091 119.99 SGD
Shipped after 2018-04-27
60 5.6 3 4 M5 5.5 0.8 28 4.5 5.6 7 5.5 GT6 1pc 1 TSP-DH M5x0.8 GT6 05811942 12.99 SGD
Shipped after 2018-04-27
82 12.3 3 9.7 M12 8.5 1.25 38 6.5 12.3 9 8.5 GT8 1pc 1 TSP-DH M12x1.25 GT8 05812012 29.99 SGD
Shipped after 2018-04-27
120 21 4 20.4 M24 19 3 58 15 21 18 19 GT9 1pc 1 TSP-DH M24x3 GT9 05812107 149.99 SGD
Shipped after 2018-04-27
75 10.5 3 8.2 M10 7 1.25 31.4 5.5 10.5 8 7 GT7 1pc 1 TSP-DH M10x1.25 GT7 05811985 24.99 SGD
Shipped after 2018-04-27
105 17.5 4 16.9 M20 15 1.5 50 12 17.5 15 15 GT8 1pc 1 TSP-DH M20x1.5 GT8 05812082 85.99 SGD
Shipped after 2018-04-27
95 14 3 13.4 M16 12.5 2 45 10 14 13 12.5 GT8 1pc 1 TSP-DH M16x2 GT8 05812046 51.99 SGD
Shipped after 2018-04-27
95 14 3 13.4 M16 12.5 1.5 45 10 14 13 12.5 GT8 1pc 1 TSP-DH M16x1.5 GT8 05812055 56.99 SGD
Shipped after 2018-04-27
52 4.9 3 3.1 M4 5 0.7 25 4 4.9 7 5 GT6 1pc 1 TSP-DH M4x0.7 GT6 05811933 11.99 SGD
Shipped after 2018-04-27
88 14 3 11.4 M14 10.5 2 42 8 14 11 10.5 GT8 1pc 1 TSP-DH M14x2 GT8 05812021 42.99 SGD
Shipped after 2018-04-27
75 10.5 3 8.2 M10 7 1.5 31.4 5.5 10.5 8 7 GT7 1pc 1 TSP-DH M10x1.5 GT7 05811976 24.99 SGD
Shipped after 2018-04-27
82 12.3 3 9.7 M12 8.5 1.75 38 6.5 12.3 9 8.5 GT8 1pc 1 TSP-DH M12x1.75 GT8 05811994 31.99 SGD
Shipped after 2018-04-27
82 12.3 3 9.7 M12 8.5 1.5 38 6.5 12.3 9 8.5 GT8 1pc 1 TSP-DH M12x1.5 GT8 05812003 28.99 SGD
Shipped after 2018-04-27
105 17.5 4 16.9 M20 15 2.5 50 12 17.5 15 15 GT9 1pc 1 TSP-DH M20x2.5 GT9 05812073 85.99 SGD
Shipped after 2018-04-27
70 8.8 3 6.5 M8 6.2 1.25 30 5 8.8 8 6.2 GT7 1pc 1 TSP-DH M8x1.25 GT7 05811967 17.99 SGD
Shipped after 2018-04-27
ADD TO CART

Related Products