Buy more than* S$200* and get FREE SHIPPING

Sand Bag

4.15 (257)
Caution
Please store in dark locations. Since there are impure substances per reworked part, in direct sunlight it can Easily be damaged., Please store in dark locations. Since there are impure substances per reworked part, in direct sunlight it can Easily be damaged.
Color
White
...see all>
Product Options
ADD TO CART
Mass (g/sheet) Dimensions (Horizontal x Vetical) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mass (g/sheet) Dimensions (Horizontal x Vetical) (mm) Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
33 480x600 Polyethylene, Polypropylene 1Bag(5Sheet) 1 - 09143276 1.99 SGD
In stock
- 480*600 Polyethylene 60%, polypropylene 40% 1Pack(50Sheet) 1 - 35117451 16.99 SGD
In stock
- 480*600 Polyethylene, Polypropylene 1Pack(50Sheetx8Bag) 1 - 07655006 129.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 141
4 star 47
3 star 44
2 star 16
1 star 9
Review Rating: 4.15
257 Customer Reviews
The reviews are automatic translation.
Outdoor cleaning garbage bag
5
From Japan
On 2018-05-20 08:12:04
Regular pp soil We are using it for applications that do not require weather resistance.
This review is about item#09143276.
For sandbags
3
From Japan
On 2018-05-09 16:56:42
I thought that I wanted to keep a bag for the soil, but since I got a cheap guide, I bought it. The timing is good.
This review is about item#09143276.
When painting work
5
From Japan
On 2018-05-09 14:43:53
It is cheap and not as a good sandbag I use it as a garbage bag on the site.
This review is about item#09143276.
Garbage disposal
5
From Japan
On 2018-05-08 18:01:24
In our place the burnable garbage disposal is made into a city-designated nylon bag. It is difficult to break after putting it in a sandbag bag weakly, and if you break it will be reinforced with cloth tape OK. Although I bought it at the home center, I ordered it as well as I also have Monotaro san. Because the price is also cheap, I will order again as a result of using it.
This review is about item#9143276.
When weeding
5
From Japan
On 2018-05-04 14:32:06
Normal grade items are very handy at reasonable prices.
This review is about item#9143276.
Garbage can
5
From Japan
On 2018-04-30 15:23:01
It arrived quickly. I am using convenience immediately, bags are thrown away as it is
This review is about item#9143276.
Used as a container to return the residual line of copper alloy wire.
5
From Japan
On 2018-04-27 16:15:39
Since the thing to put in is a heavy item, the capacity and durability of the bag were almost in line. We saved a unit price cheaper than a thick plastic bag.
This review is about item#35117451.
Opportunity Maintenance
5
From Japan
On 2018-04-26 11:50:51
I am satisfied with more than expected quality. I will order again.
This review is about item#9143276.
Shipping is ...
3
From Japan
On 2018-04-19 10:54:27
I am satisfied with the product, but delivery is disgusted because of the city liner. Redelivery is for phone only, no sunbattle delivery, no delivery schedule Still in preparation for shipping (no update even after delivery) Distribution of traders who can not specify the delivery date / time is difficult to use with the neck.
This review is about item#9143276.
Garbage disposal bag
5
From Japan
On 2018-04-18 14:41:22
Concrete Mortar Gala is just right to put in. It is heavy because when it is full, it is about 8 minutes ago but it will not be broken. It is cheap for garbage dumping, so Good.
This review is about item#9143276.

Related Products