Buy more than* S$200* and get FREE SHIPPING

Air Hammer

5.00 (1)
Connection Port
Atmospheric pressure coupler
Chisel Caliber (phi mm)
10.2
Air Plug
20PM type
Hose Inner-Diameter (phi mm)
6.5 or more
Working Pressure (MPa)
0.49 to 0.69
Blows (min-1 [times/minute])
3600
Weight (kg)
1.1
Overall Length (mm)
122
Accessories
The black finish, there Asari divided
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AH40 02508091 419.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Scab scratch rust and delicate paint exfoliation (mainly used for vessel maintenance)
5
From Japan
On 2012-04-15 07:50:18
Working on the ship's bottom is also very easy since it is very compact and lightweight. Currently, we are wearing a Spicon on the back side and adjusting the flow rate according to the location, but since the use period is still short, we will post on the durability later. In addition, should it be an optional scraper? Now I weld it to Gisele and use it, please sell it (Please let me know if you have general-purpose items.

Related Products