Buy more than* S$200* and get FREE SHIPPING

Stir Mixer

Maximum Screw Diameter (mm)
220
Carbon Brush Number (low 2 digits)
43
Power Cord (m)
3-core-2.5
Revolution (min-1[r.p.m])
400
Power Consumption (W)
700
Power (V)
Single-phase 100
Current (A)
7.2
Weight (kg)
4.2
Overall Length (mm)
858
TRUSCO Part Number
378-0554
Accessories
phi180 screw (B1), shaft (B1) set, holder (A), side handle, handle joint, single-ended wrench (17mm), double-ended wrench (17mmx19mm)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 UM22 06787173 321.71 SGD
Shipped after 2017-02-27
ADD TO CART

Related Products