Buy more than* S$200* and get FREE SHIPPING

Sanding Belt

4.83 (6)
Belt Width W x Length l (mm)
76x457
Abrasive Grain
WA
Compatible
9911 belt sander
...see all
Product Options
ADD TO CART
Grain Size Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Purpose Type Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
#180 For WA woodworking Finish 1Box(10Sheet) 1 A-19685 03332366 36.05 SGD
In stock
#150 - Finish 1Box(10Sheet) 1 A-19679 03332357 36.05 SGD
In stock
#80 - Medium finish 1Box(10Sheet) 1 A-19635 03332332 36.05 SGD
In stock
#240 For WA woodworking Finish 1Box(10Sheet) 1 A-19691 03332375 36.05 SGD
In stock
#40 For WA woodworking Rough finish 1Box(10Sheet) 1 A-19641 03332314 36.05 SGD
In stock
#60 For WA woodworking Rough finish 1Box(10Sheet) 1 A-19657 03332323 36.05 SGD
In stock
#100 For WA woodworking Medium finish 1Box(10Sheet) 1 A-19663 03332341 36.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Grinding of metal sculpture
5
From Japan
On 2017-03-05 00:00:49
There is a grinding force work will Hakadori. The life of the belt also is not bad.
This review is about item#3332314.
Off step of the veneer
5
From Japan
On 2016-07-17 21:18:20
Because everywhere # 40 orders, buy here. It will be saved a little and buy in about five.
This review is about item#03332314.
Peeling of FRP paint
5
From Japan
On 2016-06-14 17:43:20
Thunder is cage made to discontinued, not even able to buy sanding belt I cage in trouble. You can work can be purchased at Monotarou's. Thank you very much.
This review is about item#03332332.
Polishing woodworking work
5
From Japan
On 2015-05-26 12:31:43
We used yesterday, it could be used as expected.
This review is about item#03332332.
Woodworking processing
4
From Japan
On 2014-12-13 08:39:49
Price is attractive. Please be cheaper.
This review is about item#03332341.
Use the rough finish of the woodworking craft
5
From Japan
On 2014-10-09 20:07:28
We have used in the modeling stage or meal plate finish after planar of hard wood, such as rosewood and Karin but very efficiently work will progress. The problem is the size of the dust processing and Thunder of mechanical sound at the time of Sandengu. Dust processing are treated in a dust collector and a ventilation fan (intake), but winter and summer you will have to put up with cold and warm. In addition, it is necessary take into account the intake of consideration of air a nuisance to the neighborhood with respect to the mechanical noise. You may if any way to solve these two problems, but ...
This review is about item#03332375.

Related Products