Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Overall Length (mm) Cutting Capacity (mm) Mild Steel Nonferrous Metal Cutting Capacity (mm) Number of Threads per inch PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Effective Cutting Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Overall Length (mm) Cutting Capacity (mm) Mild Steel Nonferrous Metal Cutting Capacity (mm) Number of Threads per inch PlyWood Cutting Capacity (mm) Plastic Cutting Capacity (mm) Effective Cutting Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
105 3 to 10 3 to 30 9 3 to 55 3 to 55 74 1Bag(5PC) 1 B-26 06316441 12.66 SGD
In stock
105 - - 6 5 to 60 5 to 60 74 1Bag(5PC) 1 B-17 06316317 12.66 SGD
In stock
75 - - 12 3 to 30 3 to 30 51 1Bag(5PC) 1 B-15 06316292 7.86 SGD
In stock
75 - - 14 2 to 30 2 to 30 45 1Bag(5PC) 1 B-18 06316326 7.75 SGD
In stock
75 1.5 to 3 1.5 to 6 24 - 1.5 to 6 52 1Bag(5PC) 1 B-27 06316414 10.99 SGD
In stock
105 - - 9 3 to 50 3 to 50 74 1Bag(5PC) 1 B-11 06316256 11.80 SGD
In stock
180 - - 9 5 to 135 5 to 135 151 1Bag(5PC) 1 B-16L 06316344 22.43 SGD
In stock
105 3 to 10 3 to 30 9 3 to 55 3 to 55 74 1Bag(5PC) 1 B-25 06316432 13.40 SGD
In stock
90 - - 12 3 to 30 3 to 30 63 1Bag(5PC) 1 B-19 06316335 20.10 SGD
Shipped after 2017-03-29
105 - - 8 3 to 50 3 to 50 75 1Bag(5PC) 1 B-8 06316231 12.28 SGD
In stock
105 - - 6 5 to 60 5 to 60 77 1Bag(5PC) 1 B-16 06316301 10.51 SGD
In stock
105 - - 8 4 to 60 4 to 60 77 1Bag(5PC) 1 B-13 06316274 8.53 SGD
In stock
75 - - 18 2 to 30 2 to 30 51 1Bag(5PC) 1 B-14 06316283 7.86 SGD
In stock
105 - - 6 5 to 60 5 to 60 77 1Bag(5PC) 1 B-12 06316265 11.80 SGD
Shipped after 2017-03-29
90 - 3 - 10 12 - 3 - 55 74 1Bag(5PC) 1 B-21 06316371 18.02 SGD
In stock
75 3 - 6 3 - 10 14 - 3 - 10 52 1Bag(5PC) 1 B-23 06316396 10.99 SGD
In stock
75 1 - 2 1 - 3 32 - 1 - 3 52 1Bag(5PC) 1 B-24 06316405 11.14 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Cut.
5
From Japan
On 2014-12-19 17:02:32
Dead ~!
This review is about item#06316396.
Wood working
4
From Japan
On 2014-06-18 18:44:14
Cut will be a little rough feeling, but it can be used without problems.
This review is about item#06316283.

Related Products