Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Sanding Disk

4.80 (5)
Abrasive Grain
WA
Outer Diameter (phi mm)
125
Compatible
BO140D, BO180D, BO5010, BO5021, BO5041, BO5030
...see all
Product Options
ADD TO CART
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rough finish #80 1Box(5Sheet) 1 A-16879 35094981 6.32 SGD
Shipped after 2017-05-01
Finish #240 1Box(5Sheet) 1 A-16900 06650192 5.41 SGD
Shipped after 2017-05-01
Medium finishing #120 1Box(5Sheet) 1 A-16885 06650183 5.41 SGD
Shipped after 2017-05-01
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Wood working
5
From Japan
On 2016-10-14 16:11:00
Making has firmly. Work with peace of mind there is the thickness of the paper you are able to.
This review is about item#6650192.
Deburring of woodworking work cabinet
5
From Japan
On 2016-05-25 16:52:00
Work very smoothly was Hakadori. Thank you very much.
This review is about item#35094981.
Work to peel the paint of the wood deck
5
From Japan
On 2016-05-03 17:12:20
We repainted the paint of each year once the wood deck. This year, but I used the 80 # to peel off the paint, 60 # and was used until last year We felt that the working efficiency is not changed. Until the start, dove Since the time it takes to extra I was worried, but did not feel the difference when I started to work. By the way, it is a thing of other companies had used until last year.
This review is about item#06650183.
Use this to polish the old materials.
4
From Japan
On 2015-04-16 16:53:17
Again I feel like a good glutinous than non-brand. I want you to increase because the only type of granular less.
This review is about item#06650192.
In woodworking work
5
From Japan
On 2014-06-23 13:37:49
Indeed Makita building has been firmly. Compared with the low-cost version of the disc, which was purchased from other Hetari condition it will feel like long-lasting somewhat slow.
This review is about item#06650183.

Related Products