Buy more than* S$200* and get FREE SHIPPING

Outdoor Single Phase 100V Grounding Outlet Cord Reel

...see all>
Product Options
ADD TO CART
Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Electric Cable Specification - Length (m) Rated Current (A) Plug Socket Number Outlet Specification Rated Voltage (V) Plug Socket Shape Weight (kg) Type TRUSCO Part Number Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Electric Wire Specification-Number of Cores Electric Wire Specification-Classification Electric Cable Specification - Length (m) Rated Current (A) Plug Socket Number Outlet Specification Rated Voltage (V) Plug Socket Shape Weight (kg) Type TRUSCO Part Number Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
3 VCT 30 15 3 Ground 2P 125 Capped Trilateral 8.4 Outdoor type - 2 22 1PC 1 NW-EK33 02169045 469.99 SGD
In stock
3, 3, 3 VCT, VCT, VCT 30, 30, 30 15, 15, 15 3, 3, 3 - 125, 125, 125 - 8.4, 8.4, 8.4 - 125-5878, 125-5878, 125-5878 2.0, 2.0, 2.0 22, 22, 22 1pc 1 NW-EB33 02169036 499.99 SGD
In stock
ADD TO CART

Related Products