Buy more than* S$200* and get FREE SHIPPING

Indoor Single Phase 100V Grounding Outlet Cord Reel

Electric Wire Permissible Current (A)
22
Outlet Specification
Ground 2P
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT
Electric Cable Specification - Length (m)
30
Rated Current (A)
15
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Cable Specification - Thickness (mm2) Plug Socket Shape Plug Socket Number Type Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Specification - Thickness (mm2) Plug Socket Shape Plug Socket Number Type Weight (kg) 2014 TRUSCO Published Page TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 Trilateral 3 Indoor type 7.3 - - 1PC 1 NL-EB30S 02169011 309.99 SGD
Shipped after 2018-01-23
2 Tripolar 3+2 Indoor 8.1 2-2627 125-5592 1PC 1 RND-EB30S 02169124 319.99 SGD
Shipped after 2018-01-22
2.0 Tripolar 3+2 Indoor type 8.1 2-2627 125-5606 1PC 1 RND-EK30S 02169133 399.99 SGD
Shipped after 2018-01-24
ADD TO CART

Related Products