Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Indoor Single Phase 100V Grounding Outlet Cord Reel

5.00 (1)
Electric Wire Permissible Current (A)
22
Electric Wire Specification-Number of Cores
3
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Number
4
Rated Voltage (V)
125
...see all>
Product Options
ADD TO CART
Weight (kg) TRUSCO Part Number Specification Outlet Specification Drum Diameter phi x Width W (mm) Plug Socket Shape Type Cable Specification - Thickness (mm2) Electric Cable Specification - Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) TRUSCO Part Number Specification Outlet Specification Drum Diameter phi x Width W (mm) Plug Socket Shape Type Cable Specification - Thickness (mm2) Electric Cable Specification - Length (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
11.4 - - Ground 2P 360 Trilateral Indoor 2.0 50 1PC 1 ND-E54 02169194 309.99 SGD
Shipped after 2018-06-27
8.0 - - - - - - 2.0 30 1pc 1 ND-E34 02169185 249.99 SGD
Shipped after 2018-06-27
10.8 125-5649 - - 290 - - 2.0 50 1pc 1 NF-E54 02169264 289.99 SGD
Shipped after 2018-06-25
7.4 - With ground Ground 2P 290 Trilateral Indoor type 2 30 1PC 1 NF-E34 02169255 219.99 SGD
In stock
7.2 - With ground Ground 2P 260 Trilateral Indoor type 2 30 1PC 1 NP-E34 02169334 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Because there is no outlet on site
5
From Japan
On 2015-02-24 13:59:31
Ease of use was also good.
This review is about item#02169334.

Related Products