Buy more than* S$200* and get FREE SHIPPING

Single phase 100V Popular Outlet Cord Reel

4.75 (4)
Outlet Specification
2P
Electric Wire Specification-Number of Cores
2
Electric Wire Specification-Classification
VCT
Rated Current (A)
15
Plug Socket Shape
Double pole
Rated Voltage (V)
125
Type
Indoor type
Caution
Earth is not included
...see all>
Product Options
ADD TO CART
Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Electric Cable Specification - Length (m) Plug Socket Number Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Cable Specification - Thickness (mm2) Electric Wire Permissible Current (A) Electric Cable Specification - Length (m) Plug Socket Number Weight (kg) Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 16 20 (primary line 3m +2 order line 17m) 3 4 - 1PC 1 RSA-20S 02169142 99.99 SGD
In stock
2 22 50 (primary line 3m +2 order line 47m) 3+2 10.1 - 1PC 1 RND-50S 02169097 229.99 SGD
In stock
1.25 16 30 (primary line 3m +2 order line 27m) 3 5.1 Without power indicator lamp 1PC 1 RSA-30S 02169151 109.99 SGD
In stock
2 22 30 (primary line 3m +2 order line 27m) 3+2 7.2 - 1PC 1 RND-30S 02169081 159.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Work to use the power tool by drastically moving
4
From Japan
On 2018-01-29 18:08:50
I can move the plug to various places and the work will go smoothly
This review is about item#2169151.
At the time of electric work moving around in the outdoors
5
From Japan
On 2017-04-18 12:22:02
Since this product, the idea of ​​reverse rotation, the reel is put on the power side and the code is pulled out, it is convenient because it is unnecessary to move the reel during the electric work moving outdoors, and the code is soft and easy to handle.
This review is about item#2169081.
Building civil engineering
5
From Japan
On 2015-12-10 15:40:51
When it is far from the power supply to the site, it is quite convenient
This review is about item#02169097.
Power tool specifications at high altitude
5
From Japan
On 2015-11-03 08:49:30
Outdoor aerial work At the time of using the electric power tool while moving, it is possible to work without using a 10 m cord in the middle, so there is no plug missing of the 10 m cord and the receptacle part, it is very easy to work.
This review is about item#02169151.

Related Products