Buy more than* S$200* and get FREE SHIPPING

Voltage Inverter, High Power, Boost Pressure Only

5.00 (1)
Electric Capacity (kVA)
2
Input Voltage (V)
100
Output Voltage (V)
115.125
Current (A)
20
Weight (kg)
8
Specification
With ground
...see all>
Product Options
ADD TO CART
Input Plug Primary Cable Outlet Output Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Plug Primary Cable Outlet Output Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15A two-pole VCT2.0x2x2 Two-pole x2 115V, two-pole x2 125V 1PC 1 M-20 02168923 279.99 SGD
In stock
15A triode VCT2.0x3x2 X2 115V three-pole, x2 125V triode 1PC 1 M-E20 02168932 309.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Electric tool
5
From Japan
On 2014-06-22 14:34:54
Used to raise voltage of electric tool. Lack of insufficient rotation defeat was resolved.

Related Products