Buy more than* S$200* and get FREE SHIPPING

Handy Reel

Number of Cores
3
Lamp
Continuous Operation
30 minutes
Rated Current (A)
15
Thickness (mm2)
2
Allowable Current (A)
22
Plug Socket Number
2 (deceleration variable x1, usually rotation x1)
Rated Voltage (V)
100
Length (m)
10
Weight (kg)
2.3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SH-E102 02168975 153.75 SGD
In stock
ADD TO CART

Related Products