Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Handy Reel

4.50 (2)
Lamp
Thickness (mm2)
2
Allowable Current (A)
22
Plug Socket Number
4
Rated Voltage (V)
125
Length (m)
10
Caution
please extract full length of wire (until limit mark),
...see all>
Product Options
ADD TO CART
Number of Cores Plug Socket Shape Color Weight (kg) Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Cores Plug Socket Shape Color Weight (kg) Outlet Specification Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2 15A two-pole (Code) Black, (plug) Black 1.9 - 1PC 1 HR-104-O 02168896 64.99 SGD
In stock
3 15A triode (Code) Black, (plug) green 2.2 (Pokkinpuragu) , (earth) 1PC 1 HR-E104 02168905 78.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Field experiment
4
From Japan
On 2017-08-07 09:50:14
I bought it for field experiments. I was happy to purchase the price at reasonable price
This review is about item#2168896.
For extending the power tool in the garage
5
From Japan
On 2011-11-14 20:57:18
It is unexpectedly a three-pole extension cord with no specs (length and mouth), but it was a perfect product for my specification use. I thought that it could be used for a long time as it looks quite robust.
This review is about item#02168905.

Related Products