Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Electric Saw File

5.00 (1)
Maximum Mounting Shaft Diameter (phi mm)
5
No-load Stroke Length (mm)
8
Cabtire Code (m)
2
No-oad Stroke Number (min-1)
4500
Rated Time (minutes)
30
Rated Power Consumption (W)
170
Rated Current (A)
1.8
Power
AC100V
50/60Hz
Weight (kg)
1.4 (not including power cord)
TRUSCO Part Number
309-1619
Specification
File-saw blade combination type. Double insulation motor adopted
Accessories
Flat file SF-13: 1 this
Horudanoko blade: one
saw blade 24 mountain: one
hexagon wrench 3mm: 1 This
hex wrench 2.5mm: 1 this
supporters: one
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ESH-80A 07328413 669.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Lock mounting process
5
From Japan
On 2016-02-27 19:01:21
Very easy to use.
This review is about item#07328413.

Related Products