Buy more than* S$200* and get FREE SHIPPING

Gold Bit Belt

4.38 (8)
Outlet corner opposite side (mm)
6.35
...see all>
Product Options
ADD TO CART
Dimension (mm) TRUSCO Part Number Accessories Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension (mm) TRUSCO Part Number Accessories Weight (g) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(+)2x65 - One holder case -   1Set 1 BW-66 10009002 -
Discontinued
[x]
(+)2x100 - One holder case -   1Set 1 BW-67 10009011 -
Discontinued
[x]
- - One holder case 100   1Set 1 BW-11 36803961 17.99 SGD
In stock
- 125-3107 Holder case 1 - *[No return] You cannot return this product. For details, see FAQ. 1Set 1 BW-10 06749057 -
Discontinued
[x]
- 125-3131 Holder case 1piece -   1Set 1 BW-13 06749084 24.99 SGD
In stock
- 125-3859 Holder case 1piece -   1Set 1 BW-15 06749102 22.99 SGD
In stock
(+)2/(-)6x65, (+)1x100, (+)2x100 371-2893 Holder case 1piece -   1Set 1 BW-55 10008862 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.38
8 Customer Reviews
The reviews are automatic translation.
Joinery work
4
From Japan
On 2018-01-17 17:23:11
I am using Makita's 18V impact driver, but there is no particular problem.
This review is about item#6749084.
I bought an impact so it was inconceivable.
5
From Japan
On 2015-11-03 09:24:20
When purchasing an impact driver, it is usually a theory to purchase 10 bundles of the same size because the bits are easily lacked, but since I bought the impact for the first time, purchase this bit I used for a drill Did. There is no appearance that it is still missing. It is more reliable than a strange cheap one.
This review is about item#10008862.
Truck repair etc. for express company
4
From Japan
On 2015-10-27 20:09:06
It is a difficult point to have a soft bit, but you can use the price.
This review is about item#06749102.
Do-it-yourself
5
From Japan
On 2013-08-27 20:35:01
Although it is not used yet, it is a vessel so there is no problem.
This review is about item#06749084.
Assembling sash
4
From Japan
On 2013-05-22 14:01:31
I always liked Bessel's Gold Bit, but the price was the best though! Even outlets are still in quality, I always buy them all
This review is about item#06749084.
Various uses such as repair, renovation work etc are used for private use, including rental houses.
5
From Japan
On 2013-01-11 16:23:47
Speaking of Bessel, it is a well-known manufacturer in this industry, so you can purchase it with confidence. We may buy more if we plan such a project again. Not an unsold disposal price.
This review is about item#06749084.
Assembly of work furniture on site
3
From Japan
On 2012-05-30 11:10:34
It is normal to use and it is usable without problems.
This review is about item#06749102.
Air conditioning repair
5
From Japan
On 2012-04-14 18:21:41
Since bits are set, I am satisfied that the choices of length, size and shape are increased according to the situation of the site. Just to avoid falling out When stripping the bit from the belt holder it was hard to remove it.
This review is about item#10008862.

Related Products