Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Input Capacity (VA) Input Frequency (Hz) Output Current (A) Input Voltage (V) Output Voltage (V) Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Input Capacity (VA) Input Frequency (Hz) Output Current (A) Input Voltage (V) Output Voltage (V) Dimensions (Length L x Width W x Height H) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - 1PC 1 DC1439 05846032 140.83 SGD
In stock
105 50/60 DC 2.6 Single-phase AC 100 DC 7.2/9.6/12/14.4 193x92x78 0.39 1PC 1 DC1414 09248267 61.89 SGD
In stock
- - - - - - - 1pc 1 DC24RC 07066175 249.90 SGD
Shipped after 2017-06-02
ADD TO CART
Customer Reviews
5 star 5
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Use at the time of the plug release of the gas.
5
From Japan
On 2017-03-14 19:49:56
Which have been purchased 30 years ago has been used to cherish. I was thrilled to had the same thing. We are impressed with respect to your company's sincere product making. In addition, it uses cherished.
This review is about item#5846032.
For charging
5
From Japan
On 2016-12-13 15:50:39
It has been used from seven years ago, but was new purchase will not be charged.
This review is about item#5846032.
It is for charging the equipment on hand
5
From Japan
On 2015-08-18 08:34:49
There seems to be no problem in particular.
This review is about item#09248267.
Hand battery driver
5
From Japan
On 2015-02-01 20:08:38
I do not have time and effort to charge it and it is useful for short charging time.
This review is about item#09248267.
Charge the battery
5
From Japan
On 2013-11-19 12:21:02
Although this type and quick charger (both Makita genuine products) are used, even if it is used for more than ten years, it is still usable without breaking.
Chot construction without electricity
3
From Japan
On 2010-06-03 22:14:45
Makita often breaks the charger.
This review is about item#07066175.

Related Products