Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Power Cord Pack

4.33 (3)
Battery Voltage (V)
12
Cord Length (m)
10
Power (V)
100
Weight (kg)
0.20 (Except for the weight of the cord)
Compatible Body
ONLY THE (EZ7301) IMPACT DRIVER, DRILL DRIVER (EZ7000) (EZ7300)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 EZ9090 06785082 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Purchased as stock less and preliminary
5
From Japan
On 2015-02-24 13:57:18
I purchased it as a spare to worry about becoming obsolete. Also, it is old so it can be corrupted anytime.
This review is about item#06785082.
I use it for various things of DIY
4
From Japan
On 2014-01-29 13:23:24
If possible, we would like you to sell an adapter that fits each machine (same voltage) that I think is very good if used for the same voltage impact wrench for each manufacturer
This review is about item#06785082.
DIY Continuous / long-term use during work
4
From Japan
On 2013-03-13 13:24:09
· Relatively lightweight (Compared with rechargeable) Usability is good!
This review is about item#06785082.

Related Products