Buy more than* S$200* and get FREE SHIPPING

For reciprocating saw bimetal blade

Cutting Ability (mm) Steel Plate
6
Nonferrous Metal Cutting Capacity (mm)
6
Plastic Cutting Capacity (mm)
15
Capability
phi LESS THAN 90 PIPE (STAINLESS PIPE IS ACCEPTABLE)
Number of Threads
18
Overall Length (mm)
170
Compatible
JR141D, 4315, JR3050T, JR3070CT(JR1400, JR1800, JR3000V, JR3000/SP, JR3020, JR3030T, JR3040T)
Application
Iron work and plastic
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Pack(5PC) 1 BiM22 05735107 41.80 SGD
In stock
ADD TO CART

Related Products