Buy more than* S$200* and get FREE SHIPPING

Pilot Pin, Centering

2.67 (3)
Overall Length (mm)
76
TRUSCO Part Number
275-2034
Compatible
20L for jet brooch
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 D1-04025 07207593 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 1
Review Rating: 2.67
3 Customer Reviews
The reviews are automatic translation.
Drilling work on steel plate
5
From Japan
On 2018-03-04 13:21:20
Drilling work on the thick iron plate has become very easy. Thank you very much.
This review is about item#7207593.
A Drilling
2
From Japan
On 2015-10-26 12:48:47
I do not know if the pin is bad or the jet broach is bad, but I cut it with a little lathe
This review is about item#07207593.
Drilling
1
From Japan
On 2015-01-06 12:54:13
1 Compliance indication with Zet brooch is difficult to understand Purge for publication pursuing 2 11 Φ 12 Φ product is missing
This review is about item#07207593.

Related Products