NoteBuy more than* S$200* and get FREE SHIPPING

GSC-150 Grinding Wheel 19mm

Maximum Operating Speed (m/min)
35
Bond
V
Outer Diameter (phi mm)
150
Hole Diameter (phi mm)
12.7
Abrasive Material
A
Thickness (mm)
19
Grain Size
80
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 GSCP-1 06772771 -
Discontinued
[x]

Related Products