Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Mini Grinder

4.33 (3)
Reference Number of Carbon Brush
75
Grindstone Shank (mm)
6
Body Size (phi mm)
65
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
25000
Power Consumption (W)
240
Power (V)
Single-phase 100
Current (A)
2.5
Weight (kg)
0.9
Overall Length (mm)
283
Accessories
(Flat-cone type) for each one, 10-17 spanner (one each), the wheel grinder stone dresser 19-60
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 906 06706865 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Abrasive operation
4
From Japan
On 2015-03-26 17:08:45
φ3 shared the shaft but you may if you can, or would be impossible for price basis? It is welcome if there is also an option.
This review is about item#06706865.
Chamfering of metal
5
From Japan
On 2014-07-16 13:41:37
Size is also affordable no problem in the current work.
This review is about item#06706865.
Pre-treatment of the deletion and the nozzle inner surface of the defects occurring in the weld line
4
From Japan
On 2013-04-01 13:26:55
The price basis are happy, but there sparingly in durability.
This review is about item#06706865.

Related Products