Buy more than* S$200* and get FREE SHIPPING

Electronic Hand Grinder

5.00 (1)
Collet Diameter (phimm)
3 to 8
Reference Number of Carbon Brush
CB-318
Grindstone Shank (mm)
6
Body Size (phi mm)
65
Cord Length (m)
2.5
Maximum Output (W)
920
Revolution (min-1[r.p.m])
7000-28000 (motor speed)
Power Consumption (W)
750
Power (V)
Single-phase 100
Current (A)
7.9
Weight (kg)
1.6
Overall Length (mm)
371
TRUSCO Part Number
422-7671
Accessories
Each one spanner 13.19
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 GD0800C 02508791 360.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Internal work.
5
From Japan
On 2011-02-14 13:26:52
To anyone, cheap! When comparing the price with other companies, it becomes Monotaro san. It is the best price for the current cost era! (Finally it is bitches: delivery is long.It's all you want quickly, even if it is expensive, you are buying it all from another company)
This review is about item#02508791.

Related Products