Buy more than* S$200* and get FREE SHIPPING

Grinder Side Handle

4.33 (6)
Compatible Models
All except the G13SP 100.125 mm disk grinder
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
1PC 1 954021 06863035 4.16 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.33
6 Customer Reviews
The reviews are automatic translation.
grinder
3
From Japan
On 2017-05-24 13:36:42
Because wing attachment is high, it is useless choice here. It was written in bag with made in japan.
Used as a side handle for electric drills
5
From Japan
On 2017-03-21 19:39:10
This item seems to be used for desk grinder, but it is used for electric drills. Mounting part is Makita type M8 and Hitachi type like M10.
This review is about item#6863035.
Cutting work of drum cans etc.
5
From Japan
On 2017-03-15 22:11:59
There is a sense of stability when used and you can work with confidence. You can also reliably suppress the tool even during kickback.
This review is about item#6863035.
I use it for a hand grinder.
5
From Japan
On 2016-05-23 17:02:26
Besides the item is not in the shop front. I found it with a single shot and it was a big help! Monotaro is amazing!
This review is about item#06863035.
Concrete surface grinding
5
From Japan
On 2015-10-09 14:49:39
In the recent construction site, the use of the side handle of the disc grinder is mandated. This is because there are many injuries in this machine, so we have prepared several for Hitachi and Makita so that we can hand over any machine that has not arrived around by looking at the site. It is attractive that the price is cheap.
This review is about item#06863035.
Fixed plate of iron plate, concrete cutting tool
3
From Japan
On 2013-05-25 22:22:35
It would be more stable if there was a little heavy feeling even with the side handle
This review is about item#06863035.

Related Products