NoteBuy more than* S$200* and get FREE SHIPPING

Electric Disc Grinder

4.00 (1)
Carbon Brush Number (low 2 digits)
70(21)
Whetstone Attachment Shaft Dimensions (Diameter (Screw Pitch) x Length L) (mm)
10 (1.5) x 10
Body Size (phi mm)
56
Code
2 heart ? 2.5m
Grinding Wheel Dimensions (mm)
100 x 3.5 x outer diameter hole diameter 15 thickness
Maximum Output (W)
1300
Revolution (min-1[r.p.m])
2800 to 11000
Power Consumption (W)
1010
Power (V)
Single-phase 100
Current (A)
10.5
Height (mm)
60
Weight (kg)
1.6
Overall Length (mm)
306
TRUSCO Part Number
354-5458
Specification
With side handle
Accessories
Rejinoidotoishi (# 36), taper type multiple wing disc, wrench, side handle
Description
Continuously variable transmission type rotational speed suitable for the material choice. It is most suitable for the grinding of stainless steel.
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 G10VH 07291304 -
Discontinued
[x]
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Diamond polishing from the cut
4
From Japan
On 2015-03-04 00:14:16
Finish is good I can use location and diamond grinding wheel tricky in low-speed rotation. Us to start from automatically stopped until the set speed when the load is applied. It appears to control to suppress the rebound when the rotational put the switch is increased, less burden on the hand at that time. There is that you have a carbon brush to poor contact with dust. 5 years from the purchase has passed, there is no sign of damage or because use only low speed.
This review is about item#07291304.

Related Products