Buy more than* S$200* and get FREE SHIPPING

Sanding Paper

4.83 (6)
Abrasive Grain
WA
Type
Clamp
Dimension (mm)
93x228
...see all
Product Options
ADD TO CART
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grain Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 1Box(10Sheet) 1 A-31245 07654272 6.44 SGD
In stock
120 1Box(10Sheet) 1 A-31267 07654281 6.31 SGD
In stock
240 1Box(10Sheet) 1 A-31289 41430137 6.44 SGD
In stock
80 1Box(10Sheet) 1 A-31251 41430103 6.39 SGD
In stock
180 1Box(10Sheet) 1 A-31273 41430121 6.26 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Hinoki's terrace polish
5
From Japan
On 2017-05-26 13:37:04
It is very easy to use. Because it is Makita, is not it? In addition, please.
This review is about item#7654272.
Polishing operation
5
From Japan
On 2016-07-31 20:40:26
After all, Makita product quality can be relieved.
This review is about item#41430137.
Maintenance of wooden entrance door
5
From Japan
On 2016-06-17 20:47:07
I thought that the price of the sanding papers was high, I thought it was expensive to cut off large off-the-shelf large sanding paper myself, making holes, but I will definitely purchase it as soon as I get busy. The performance as a sanding paper is satisfactory enough. In the hole drilled in the drilling plate, the suction is bad and the floating of the scrape residue is abundant and the dust mask is clogged. If it is a little cheaper, I will purchase this product without having to make it for own purpose.
This review is about item#07654281.
Finishing woodwork work
5
From Japan
On 2015-03-10 20:07:31
Excellent polishing effect available. The condition of the subsequent paint riding was also good, and the completeness degree improved.
This review is about item#07654272.
Shavings of xylem
4
From Japan
On 2014-03-11 12:38:32
I am using this because it is dedicated to machines. It is good to shave without problems without problems, but the delivery date is slow and the price is too high! I sell it for around ¥ 220 at online shopping. But it costs a shipping fee. In a nearby retail store I sell it for \ 360. But we have to go buy it. . If you can improve the price and delivery time, you will definitely purchase ... Delivery is as usual, it will be pretty nice to be around \ 250 ~ ¥ 300.
Polishing wood
5
From Japan
On 2013-05-31 21:56:07
I felt it was good to be able to sand drag harder than I saw.
This review is about item#07654272.

Related Products