Buy more than* S$200* and get FREE SHIPPING

Disc Sander

5.00 (1)
Power Supply (V)/Current (A)
Single-phase 100/6, single-phase 200/3
Grinding Wheel Size (mm)
Outer diameter 150/22 inner diameter
Cord Length (m)
2.5
Revolution (min-1[r.p.m])
4000
Power Consumption (W)
570
Weight (kg)
3
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 9201 03374664 231.27 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Woodworking
5
From Japan
On 2013-12-05 15:09:21
Kana was good that it is a little more compact
This review is about item#03374664.

Related Products