Buy more than* S$200* and get FREE SHIPPING

Random Orbit Sander

4.70 (10)
Paper Diameter (mm)
125
Pat Diameter (mm)
123
Power Source (single phase/V)
100
Body Dimensions (Length x Width x Height) (mm)
153x123x153
Cord Length (m)
2
Revolution (min-1[r.p.m])
12000
Power Consumption (W)
300
Current (A)
3.2
Weight (kg)
1.3
Accessories
Sanding disk # 60, # 120, # 240 (two each) dust bag
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 BO5030 10322943 140.83 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 3
3 star 0
2 star 0
1 star 0
Review Rating: 4.70
10 Customer Reviews
The reviews are automatic translation.
Before painting work
5
From Japan
On 2017-05-08 11:48:32
Before hull painting work, it was good to put on putty and smooth the painted surface.
This review is about item#10322943.
Woodworking
5
From Japan
On 2016-10-06 19:14:15
Since the previous type BO5010 of the model number is not repaired by replacing the carbon becomes unstable rotation to a few years the state has consecutive two BO5030 is what happens wait and see the future. This product will be received look like a fast little rotational speed than BO5010.
This review is about item#10322943.
Wood polishing
5
From Japan
On 2016-09-29 17:36:19
But I think that it depends on the quality of sandpaper Easy to handle, lightweight It is truly Makita recommended
This review is about item#10322943.
Woodworking
5
From Japan
On 2016-09-29 16:43:02
Since the previous type BO5010 of the model number is not repaired by replacing the carbon becomes unstable rotation to a few years the state has consecutive two BO5030 is what happens wait and see the future. This product will be received look like a fast little rotational speed than BO5010.
This review is about item#10322943.
Wood work
5
From Japan
On 2016-05-25 16:55:47
It was more compact than previous Thunder, easy to use, easy to work items. Thank you very much.
This review is about item#10322943.
Surface finishing of wood products
4
From Japan
On 2016-05-23 22:11:15
I was doing work while scattering powder with a grinder, but the powder is sucked in the attached bag and it is comfortable without scattering. Easy to exchange paper! It takes time and effort.
This review is about item#10322943.
Car painting, enlarging, polishing, wiping work of car WAX.
4
From Japan
On 2016-05-09 16:34:09
Rotation is good, it finishes cleanly. I am afraid a little sound.
This review is about item#10322943.
sheet metal
5
From Japan
On 2015-03-22 17:56:37
The sound is amazing but it can be used without problems. Expect durability.
This review is about item#10322943.
Polishing work surface.
4
From Japan
On 2015-03-16 23:18:25
Until now, there was no dust suction, but this model has dust suction, which makes working easier.
This review is about item#10322943.
Making a base before painting
5
From Japan
On 2014-08-06 08:22:49
Until now, we used random sanders that move with pneumatic pressure, but when using two at the same time, the consumption of air is terrible, the compressor will go around, so this time I bought a motorized person. Although I thought that the rotational force was weaker than the thing of the air by the expectation, I was surprised that the torque was strong without throwing the rotation even if it pressed strongly and worked. Since I do not need to turn the compressor, I thought about going with this in the future.
This review is about item#10322943.

Related Products