Buy more than* S$200* and get FREE SHIPPING

Cutlery Grinding Machine

5.00 (2)
Rotations (min-1[r. p.m])
460/560
Power Consumption (W) (50/60 Hz)
190/180
Cord Length (m)
2.5
Weight (kg)
8.5
...see all
Product Options
ADD TO CART
Abrasive Wheel Dimensions (mm) (Bore Diameter) Abrasive Wheel Dimensions (mm) (Thickness) Abrasive Wheel Dimensions (mm) (OD) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Power (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Wheel Dimensions (mm) (Bore Diameter) Abrasive Wheel Dimensions (mm) (Thickness) Abrasive Wheel Dimensions (mm) (OD) Dimensions (Outside Diameter phi x Thickness x Bore Diameter) (mm) Power (V) Current (A) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 200x25x75 100V single-phase induction motor 2A (50Hz) / 1.9A (60Hz) 1PC 1 98201 05871923 -
Discontinued
[x]
75 25 200 - - 2A(50Hz)/1.9A(60Hz) 1pc 1 98201 08546362 509.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Kitchen knife, Kannon's blade
5
From Japan
On 2013-11-14 08:08:08
Easy to use, clumsy also useful for me
This review is about item#05871923.
Sharpening of planes and fleas
5
From Japan
On 2013-09-21 08:17:37
I have not used it yet, but I'd love to use it soon. I'm looking forward to it.
This review is about item#05871923.

Related Products